Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F10-1E3
Zoro # G005972064
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Connection Size - Air Treatment 1/8" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-1E3
- Zoro # G005972064
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 130-160Psi Operating Air Compressor (LF08-130-160)
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK100X 1 3/8 (BK100X 1 3/8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- Master Pneumatic Compressor Air Filters