Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F10-04E4
Zoro # G905972171
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/4" Fitting for Tubing
- Filter Rating 20 micron
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-04E4
- Zoro # G905972171
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" Fitting for Tubing |
Details
Drain Type | Manual |
Filter Rating | 20 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- CLIMAX METAL PRODUCTS MC-20-S Metric Set Screw Collar (MC-20-S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- PLEWS Air Coupler/Plug Kit 4Pc (13-203)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- Master Pneumatic Compressor Air Filters