Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F10-04E3
Zoro # G605972174
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" Fitting for Tubing
- Bowl Material Plastic
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-04E3
- Zoro # G605972174
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" Fitting for Tubing |
Details
Bowl Material | Plastic |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC32GN19)
- DAYTON AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (3GWY4)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- Master Pneumatic Compressed Air Treatment