Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF7AE400-16E3W
Zoro # G005963017
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 2" BSPP
- Filter Rating 20 micron
- Drain Type Hydro-Jector
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF7AE400-16E3W
- Zoro # G005963017
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 20 micron |
Drain Type | Hydro-Jector |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S25-4)
- KOYO Ball Brg 53-100Mm (6207 2RS)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- Master Pneumatic Compressor Air Filters