Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF7AE400-12E3W
Zoro # G405962986
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 20 micron
- Drain Type Hydro-Jector
- Connection Size - Air Treatment 1-1/2" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF7AE400-12E3W
- Zoro # G405962986
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 20 micron |
Drain Type | Hydro-Jector |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 330-5M-25 (330-5M-25)
- D&D 1650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1650)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SOLBERG Element, Filter (851)
- Master Pneumatic Compressor Air Filters