Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A401L-12E3
Zoro # G605967644
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 40 micron
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1-1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A401L-12E3
- Zoro # G605967644
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 40 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167838, Pressure Line, 3 micron (ZX-P167838)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- BALSTON Coalescing 1/4In 250Psi Npt Pneumatic Filter (FR920A-130)
- Master Pneumatic Compressed Air Treatment