Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-4E4W
Zoro # G005967671
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Filter Rating 20 micron
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-4E4W
- Zoro # G005967671
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 20 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- GAST Filter 32 Oz Glass 3/4 Npt Sp Aa900D (AA900D)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- GROZ Air Filter, 3/4in NPT, 175 cfm, 290 psi (F17943-MS)
- Master Pneumatic Compressor Air Filters