Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-4C2E4W
Zoro # G005967565
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Filter Rating 20 micron
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-4C2E4W
- Zoro # G005967565
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 20 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- Master Pneumatic Compressor Air Filters