Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-4C1E4
Zoro # G005967374
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-4C1E4
- Zoro # G005967374
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 20 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket MS2-WR (MS2-WR)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- Master Pneumatic Compressed Air Treatment