Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-4C1
Zoro # G005967695
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-4C1
- Zoro # G005967695
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- DIXON Air Tool Lubricant, 1 Pt. (DATL016)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- Master Pneumatic Compressed Air Treatment