Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-3C2E3
Zoro # G005967497
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 40 micron
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-3C2E3
- Zoro # G005967497
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 40 micron |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- Master Pneumatic Compressor Air Filters