Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-3C1E4
Zoro # G005967589
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-3C1E4
- Zoro # G005967589
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96008K3B, Pressure Line, 3 micron, Outside-In (MF0058752)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372550 / CHICAGO PNEUMATIC (B1SA0001329)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- Master Pneumatic Compressor Air Filters