Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350S-3C1
Zoro # G605967392
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-3C1
- Zoro # G605967392
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- LISLE HOSE CUTTER (LI11420)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- Master Pneumatic Compressed Air Treatment