Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-4C2E4W
Zoro # G005967886
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 20 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-4C2E4W
- Zoro # G005967886
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 20 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread (2720608C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- Master Pneumatic Compressor Air Filters