Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-3W
Zoro # G005967893
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-3W
- Zoro # G005967893
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Filter Group, Plastic (Z828)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- POWERDRIVE Sheave, 1/2" Bore, 2.20" O.D. (AK22-1/2)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- Master Pneumatic Compressed Air Treatment