Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-3C3E5
Zoro # G005967879
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-3C3E5
- Zoro # G005967879
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- Master Pneumatic Compressed Air Treatment