Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-3C3E3
Zoro # G005967336
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Filter Rating 40 micron
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-3C3E3
- Zoro # G005967336
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (8JEM)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01910, Pressure Line, 10 micron, Outside-In (MF0058440)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, SS (1L689)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- Master Pneumatic Compressed Air Treatment