Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-3C2E5W
Zoro # G005967343
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-3C2E5W
- Zoro # G005967343
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (462B)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 (6XJ13)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, XLS1 34 J (XLS-1 3/4 J)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- Master Pneumatic Compressed Air Treatment