Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-3C2E5
Zoro # G605967354
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-3C2E5
- Zoro # G605967354
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Treadle Air Pump 4W/3P Manual Valve 91.5 (PA1500M)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- MATRIX MANAGEMENT Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT (43047)
- U.S. MOTORS Motor (1860H)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- KENMORE 3PK 1532GAL Filter (VRC2)
- Master Pneumatic Compressor Air Filters