Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-2E3W
Zoro # G405967646
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Internal Float (Brass Stem)
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-2E3W
- Zoro # G405967646
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B2979)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- Master Pneumatic Compressed Air Treatment