Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-2C3E4W
Zoro # G005967466
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-2C3E4W
- Zoro # G005967466
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Stainless Steel Clamp, 32020 (32020)
- CAMPBELL HAUSFELD COMPR PUMP CI070000P (TF2111)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/8", PK100 (10100047-100)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- SOLBERG Element, Filter (825)
- Master Pneumatic Compressor Air Filters