Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF6A350-2C1E5W
Zoro # G005967404
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-2C1E5W
- Zoro # G005967404
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank (190953)
- Master Pneumatic Compressor Air Filters