Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF60-2E4W
Zoro # G605967682
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF60-2E4W
- Zoro # G605967682
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00736ET3H184JM-W22, 7.5 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00736ET3H184JM-W22)
- TOMPKINS Hydraulic Fitting-Steel04MOR HEX HEAD PLUG (6408-04)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- Master Pneumatic Compressed Air Treatment