Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF401S-10E3W
Zoro # G005967428
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/4" BSPP
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF401S-10E3W
- Zoro # G005967428
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Drain Type | Manual |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12FJ-10MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-10)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610 1-3/8 KWY5/16X3/16)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FC7102F025BS, Pressure Line, 25 micron, Outside-In (MF0058522)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron (F200-100-1-B-MD-PD6)
- Master Pneumatic Compressor Air Filters