Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF401L-12E5W
Zoro # G605967477
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/2" BSPP
- Bowl Material Metal
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF401L-12E5W
- Zoro # G605967477
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- PNEU-THANE 3/8" X 100' Blue Polyurethane Hose 250 Psi (5096-06X100)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- Master Pneumatic Compressed Air Treatment