Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-4C3E4
Zoro # G005962621
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-4C3E4
- Zoro # G005962621
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (AK51H)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- GATES Hydraulic Coupling-Megacrimp, G25180-0406 (G25180-0406)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- Master Pneumatic Compressor Air Filters