Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-4C2E4
Zoro # G605962632
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-4C2E4
- Zoro # G605962632
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Manual |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MILTON Electronic Compressor Tank Drain, 1/4" (1139-1)
- Master Pneumatic Compressed Air Treatment