Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-4C1E3W
Zoro # G005962898
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Drain Type Manual
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-4C1E3W
- Zoro # G005962898
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 40 micron |
Drain Type | Manual |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG Paper Air Filter (896)
- Master Pneumatic Compressor Air Filters