Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-3E4W
Zoro # G005962768
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-3E4W
- Zoro # G005962768
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC150-0700)
- DAYTON A28 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6A140)
- LOC-LINE Replacement Shield, 6 In by 8 In (60528)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX84)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- Master Pneumatic Compressor Air Filters