Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-3C3E5
Zoro # G005962706
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-3C3E5
- Zoro # G005962706
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- RUSTLICK Coolant, 55 gal, Drum (76055)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- FESTO Or Gate OS-1/8-B (OS-1/8-B)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- Master Pneumatic Compressor Air Filters