Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-3C3E3
Zoro # G005962720
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF350S-3C3E3
- Zoro # G005962720
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- TRITAN Thrust Washer, dia. 2.250in, 0.06in. Thick (TRB3648)
- ALPHA TECHNOLOGIES Aignep USA Kit Clevis Bracket Mount AL 50 for ISO 15552 Cylinders (VCF050)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- Master Pneumatic Compressed Air Treatment