Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-3C2E4W
Zoro # G005962553
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF350S-3C2E4W
- Zoro # G005962553
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (2AK51 X 1 3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (50BS40 X 1 1/4)
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- SUPCO Molded Cogged V Belt, AX36 (AX36)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- Master Pneumatic Compressed Air Treatment