Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-2C3E4
Zoro # G005962799
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-2C3E4
- Zoro # G005962799
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 35/64"L, PK10 (52NZ52)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027072)
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- Master Pneumatic Compressed Air Treatment