Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-2C3E3W
Zoro # G005962805
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 40 micron
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-2C3E3W
- Zoro # G005962805
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 40 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L540 (4L540)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-106 (123867 1-3/8 SCB PB)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- TRITAN Bearings, 10.00mm Bore Dia., 77 lb. (SSRI1038 ZZ SRL)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- Master Pneumatic Compressed Air Treatment