Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-2C2E5
Zoro # G605962731
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 5 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-2C2E5
- Zoro # G605962731
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- BESTORQ Aftermarket replacement for 816063C Land Pride FD2572 (60") belt, B144 (B144)
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- Master Pneumatic Compressed Air Treatment