Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-2C2E4
Zoro # G005962737
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Metal
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-2C2E4
- Zoro # G005962737
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- Master Pneumatic Compressed Air Treatment