Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-2C1E5W
Zoro # G005962744
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 5 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-2C1E5W
- Zoro # G005962744
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mechanical Valve, 5 Port, Roller Plunger (VZM450-N01-06S)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- FESTO Push-In T-Fitting QSMT-G1/8-6 (QSMT-G1/8-6)
- CHICAGO DIE CASTING PULLEY 2X3/4"" (200A7)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- Master Pneumatic Compressor Air Filters