Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350S-2C1E4W
Zoro # G005962591
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350S-2C1E4W
- Zoro # G005962591
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Electrical Connecter (32-0085)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (0306-12)
- AFTERMARKET B70 or 5L730 V-Belt 5/8 x 73in B Section (MOB40-0176)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG HEPA Cartridge Filtr, PF, 249cfm, 0.3Micron (HE234P)
- Master Pneumatic Compressor Air Filters