Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-4C2E5
Zoro # G605962748
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-4C2E5
- Zoro # G605962748
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Compressor (K417-WW)
- SIMPLEX P41, Single Speed, Steel Hydraulic Hand Pump, 0.20 in3 Oil Flow per Stroke at 10,000 psi, 40 in3 Oil (P41)
- DIXON E-Series Fem NPT, 1/2"-Coupler, 1/2"-BR (4EF4-B)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- Master Pneumatic Compressed Air Treatment