Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-3W
Zoro # G005962683
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-3W
- Zoro # G005962683
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6205Z, 6200 Series Single Row Deep Groove Ball Bearing, 6205Z (6205Z)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-11)
- DYNABRADE Drive Wheel (01111)
- MARTIN SPROCKET & GEAR Spk High Hp Hts, W808M35-SF (W808M35-SF)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- DEVILBISS AUTOMOTIVE REFINISHING HAF-404 FILTER CHANGE INDICATOR (DV190883)
- Master Pneumatic Compressed Air Treatment