Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-3C3E5
Zoro # G005962546
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-3C3E5
- Zoro # G005962546
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- PENTAIR XFlow Assembly Pneumatic Filter (7481KPBGGR 18GRH WFF4385)
- Master Pneumatic Compressed Air Treatment