Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-3C2E3
Zoro # G005962867
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-3C2E3
- Zoro # G005962867
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX530 Banded Cogged V-Belt, 53" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX530)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- Master Pneumatic Compressed Air Treatment