Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-3C2
Zoro # G005962928
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Manual
- Bowl Material Metal
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-3C2
- Zoro # G005962928
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372550 / CHICAGO PNEUMATIC (B1SA0001329)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- MARATHON General Purpose Motor, 15 HP, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC (GT1222A)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- Master Pneumatic Compressor Air Filters