Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-2W
Zoro # G005962836
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-2W
- Zoro # G005962836
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-037-037-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-037-037-KW)
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- BESTORQ 5VX890 Cogged Belt, 89 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX890)
- PACKARD Run Capacitor 5 MFD 440/370-Volt Round (TRCF5)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- Master Pneumatic Compressed Air Treatment