Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-2C3E3W
Zoro # G005962652
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
- Filter Rating 40 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-2C3E3W
- Zoro # G005962652
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 40 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- MTD Pulley-Flat Idler (756-04511B)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-190 (VS-190)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MOTOR GUARD Compressed Air Filter Sub-Micronic (M-30)
- Master Pneumatic Compressor Air Filters