Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-2C2E3
Zoro # G005962577
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-2C2E3
- Zoro # G005962577
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 40 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- DYNABRADE Vanes, PK4 (01480)
- NTN Radial Bearing, Double Seal, 50mm Bore (6210LLUC3/L627)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- Master Pneumatic Compressed Air Treatment