Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF350-2C1E3W
Zoro # G005962904
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-2C1E3W
- Zoro # G005962904
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- FERNCO DWV FLEX COUPL 1.5"" SCKT (P1059-150)
- D&D 1280mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1280)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- PNEUMATIC PRODUCTS PNEUMATIC FILTER ELEMENT (2004353 PCC1200AF)
- Master Pneumatic Compressed Air Treatment