Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF100-8E5W
Zoro # G005967527
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Manual
- Bowl Material Metal
- Connection Size - Air Treatment 1" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF100-8E5W
- Zoro # G005967527
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFC, Suction, 10 micron (ZX-ESF22NFC)
- FESTO Front Panel Valve SV-3-M5 (SV-3-M5)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC44)
- TIMKEN TIM-66225, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 66225 (66225)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- Master Pneumatic Compressor Air Filters