Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-M8E4
Zoro # G605967736
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
- Drain Type Manual
- Connection Size - Air Treatment 8 mm Fitting For Tubing
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF10-M8E4
- Zoro # G605967736
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting For Tubing |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- RIDGID Belt, 30.3" X 1/2" (26832)
- CARLISLE CC720S Dry Can Belt (CC720S)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- Master Pneumatic Compressor Air Filters