Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-M6E5
Zoro # G705967803
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 6 mm Fitting For Tubing
- Bowl Material Metal
- Filter Rating 5 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF10-M6E5
- Zoro # G705967803
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 6 mm Fitting For Tubing |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R97C25GV, Return Line, 25 micron, Outside-In (MF0594733)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- CLIMAX METAL PRODUCTS MRC-20-KW4H@90 Metric Set Screw Coupling with Keyway (MRC-20-KW4H@90)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- Master Pneumatic Compressed Air Treatment